Shop All Bin & Box Accessories
Akro-Mils
Clear Plastic Bin Lid
Mfr # 30211CRY
Zoro # G5121541
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- ESD Conductive No
- Used With Bin or Container Style Hang and Stack Bin
- Overall Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30211CRY
- Zoro # G5121541
- UPC # 032903022698
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 3 7/8 in |
Overall Height | 1 1/2 in |
Overall Length | 5 in |
Overall LxW | 5 in x 3 7/8 in |
Details
Color | Clear |
Material | Plastic |
ESD Conductive | No |
Item | Bin Lid |
Used With Bin or Container Style | Hang and Stack Bin |
Includes | Integrated Hinge Pins |
Series | AkroBins |
Shape | Rectangular |
Lid Type | Snap-On |
Product Type | Bin Lid |
For Container Type | Hang and Stack Bin |
Compatible Manufacturer Model Number | 30210 |
Description
Bin Lid, Color Clear, Compatible Grainger Part Number 2W776, Compatible Manufacturer Model Number 30210, Material Plastic, Overall Diameter Not Applicable, Overall Length 5 in, Overall Width 3 7/8 in, Shape Rectangular, For Container Type Hang and Stack Bin, Lid Type Snap-On, Product Type Bin Lid, Series AkroBins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S18ME)
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- PROTOCOL Miter Saw WorkStation, 35-3/64 in. H (67106-G)
- TENNSCO Side and Back Rail Kit, 60Wx36Dx3 H, Gray (SB-3660)
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- AKRO-MILS Clear Plastic Bin Lid (30231CRY)
- AKRO-MILS Black Plastic Label Holder, 4 in L, 2 1/4 in W, 24 PK (40410)
- AKRO-MILS Black Plastic Divider, Divider W (41410)
- AKRO-MILS Gray Plastic Lid, 11 in W (35181GREY)
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35231GREY)
- Akro-Mils Bin & Box Accessories