Shop All Label Holders
Akro-Mils
Card Stock Holder, 13/16 x 3 In., PK25
Mfr # 29300
Zoro # G4417594
original price:
$30.35
9% off
new price: $27.45
/pk 25, $1.10/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13/16 in
- Includes (25) Clear Holders, (72) Cards (24) Cards Per Sheet, (3) Sheets Per Pack
- For Use With Mfr. No. 30110, 30120, 30130, 30150, 30170, 30128, 30138, 30158, 30178, 30124, 30164, 30184, 30174
- Material Plastic
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 29300
- Zoro # G4417594
- UPC # 032903010435
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 13/16 in |
Length | 3 in |
Overall Width | 7/8 in |
Overall Length | 3 in |
Overall LxW | 3 in x 7/8 in |
Details
Item | Label Holder |
Includes | (25) Clear Holders, (72) Cards (24) Cards Per Sheet, (3) Sheets Per Pack |
For Use With | Mfr. No. 30110, 30120, 30130, 30150, 30170, 30128, 30138, 30158, 30178, 30124, 30164, 30184, 30174 |
Material | Plastic |
Finish | Unfinished |
Thickness | 15/16 in |
Color | Clear |
Label Holder Style | |
Product Type | Label Holder |
Label Attachment Type | |
Number of Label Holders | 25 |
Description
Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Pocket, Material Plastic, Mounting Type Hanging, Number of Label Holders 25, Overall Length 3 in, Overall Width 7/8 in, Product Type Label Holder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame-Resistant Ins. Apron, Brown, 42 In (APR00)
- NOTRAX Antifatigue Mat, 3 Ft W x 4 Ft L, 3/8 In Thick (T23S0034BL)
- OAKLEY SI Holbrook Blackside w/ Prizm Black Polar (OO9102-G055)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- AKRO-MILS Card Stock Holder, 1 x 3 In., PK25 (29301)
- AKRO-MILS Card Stock Holder, 1-3/4 x 4 In., PK25 (29302)
- QUANTUM STORAGE SYSTEMS Label Holder, Clear, Polypropylene, 5 in L x 3 in W, 1 lb Load Capacity, 6 PK (LBL3X5)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- GLOBAL INDUSTRIAL Clear Label Holder 3W x 1-1/4H With Paper Insert, 25 Piece (ABM3C-25)
- SUPERSCAN Holder, Label, Pk50 (APX-35M)
- AIGNER INDEX Magnetic Label Roll, W 1in, L 50 Ft, Black (MP-100)
- Akro-Mils Label Holders