Shop All Label Holders
Akro-Mils
Card Stock Holder, 1 x 3 In., PK25
Mfr # 29301
Zoro # G4417603
product price: $34.79
/pk 25, $1.39/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material Plastic
- Color Clear
- Label Holder Style Pocket
- Includes (25) Clear Holders, (60) Cards (20) Cards Per Sheet, (3) Sheets Per Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 29301
- Zoro # G4417603
- UPC # 032903010459
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 in |
Length | 3 in |
Overall Width | 1 in |
Overall LxW | 3 in x 1 in |
Overall Length | 3 in |
Details
Item | Label Holder |
Material | Plastic |
Color | Clear |
Label Holder Style | |
Includes | (25) Clear Holders, (60) Cards (20) Cards Per Sheet, (3) Sheets Per Pack |
Finish | Unfinished |
Thickness | 15/16 in |
For Use With | Mfr. No. 30210, 30220, 30224, 30040, 30048, 30080, 30088, 30090, 30094, 30098, 30080, 30010, 30018, 30044, 30084. 30014 |
Number of Label Holders | 25 |
Label Attachment Type | |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Pocket, Material Plastic, Mounting Type Hanging, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 in, Product Type Label Holder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE PU Dipped Gloves, 15 GA, Gray, 12 Pair, M (GG205MC)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- CHLORIDE Value Plus LED Exit Sign, VERW (VERW)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- AKRO-MILS Card Stock Holder, 13/16 x 3 In., PK25 (29300)
- AKRO-MILS Card Stock Holder, 1-3/4 x 4 In., PK25 (29302)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- SUPERSCAN Label Holder, Vinyl, 2x3 1/2, PK50 (SSM-32)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-103R)
- ZORO SELECT Magnetic Roll Stock Holder, 1 In. Width (MX-160)
- Akro-Mils Safety Labels