Shop All Label Holders
Akro-Mils
Card Stock Holder, 1-3/4 x 4 In., PK25
Mfr # 29302
Zoro # G4417585
product price: $39.65
/pk 25, $1.59/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 3/4 in
- Label Holder Style Pocket
- Color Clear
- Material Plastic
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 29302
- Zoro # G4417585
- UPC # 032903010466
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 1 3/4 in |
Length | 4 in |
Overall Length | 4 in |
Overall Width | 1 3/4 in |
Overall LxW | 4 in x 1 3/4 in |
Details
Item | Label Holder |
Label Holder Style | |
Color | Clear |
Material | Plastic |
Finish | Unfinished |
Thickness | 1/32 in |
Includes | (25) Clear Holders, (36) Cards (12) Cards Per Sheet, (3) Sheets Per Pack |
For Use With | Mfr. No. 30230, 30234, 30235, 30239, 30240, 30250, 30255, 30348, 30358 |
Number of Label Holders | 25 |
Label Attachment Type | |
Product Type | Label Holder |
Description
Label Holder, Color Clear, Finish Unfinished, Label Attachment Type Pocket, Material Plastic, Mounting Type Hanging, Number of Label Holders 25, Overall Length 4 in, Overall Width 1 3/4 in, Product Type Label Holder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8TNG7)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, XL, 10" L, PR (MFL-55-011)
- ZORO SELECT Wide Load Banner, Vinyl, 18" H, 96" W, Yellow/Black Letters (8701 BANNER)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, M, 1 PR (2131-M (8))
- AKRO-MILS Card Stock Holder, 13/16 x 3 In., PK25 (29300)
- AKRO-MILS Card Stock Holder, 1 x 3 In., PK25 (29301)
- TRI-DEX Tri Dex Label Holder, 2in.x 4in., PK25 (TR-2400)
- COMMERCIAL 4 1/2 in x 6 1/2 in Label Holder (ESTP2)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 2" x 50', White, 1/Case (LH122)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- SUPERSCAN Label Holders, 3INX5IN, Clear, Full SA, PK50 (SS35)
- Akro-Mils Safety Labels