Shop All Storage Bins
Akro-Mils
75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue
Mfr # 13017BLUE
Zoro # G3292073
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 15 1/4 in L x 19 7/8 in W x 12 1/2 in H
- Load Capacity 75 lb
- Material Plastic
- Stackable Yes
- Overall Length 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 13017BLUE
- Zoro # G3292073
- UPC # 032903042368
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 15 1/4 in L x 19 7/8 in W x 12 1/2 in H |
Overall Length | 15 1/4 in |
Overall Width | 19 7/8 in |
Overall Height | 12 1/2 in |
Inside Length | 13 5/8 in |
Inside Width | 17 1/2 in |
Inside Height | 12 1/4 in |
Outside Width | 19 7/8 in |
Height | 12 1/2 in |
Width | 19 7/8 in |
Outside Height | 12 7/16 in |
Outside Length | 15 1/4 in |
Description
The AKRO-MILS - 13017BLUE Hang & Stack Storage Bin is a generously sized storage solution with an overall length of 15 1/4 in, width of 19 7/8 in, and height of 12 1/2 in. With an inside length of 13 5/8 in, width of 17 1/2 in and height of up to12-1/4 inches, this bin offers ample space for storing various items. Its stackable design allows you to maximize your storage area efficiently.
Crafted from durable plastic material, the AKRO-MILS -13017BLUE Hang & Stack Storage Bin is designed for long-lasting use. It comes in a vibrant blue color that adds a visual appeal while making it easier to identify among other bins. The bin has a load capacity of up to75 lb., which makes it suitable for holding heavy items without compromising its structure or stability.
This stationary storage bin includes handles for convenience during transportation or relocation within your space. Despite its substantial volume capacity of up to1.7 cu ft., it maintains its mobility thanks to these integrated handles. Please note that this item does not have ESD conductive properties; hence it might not be suitable if you're looking for static-safe storage solutions.
Crafted from durable plastic material, the AKRO-MILS -13017BLUE Hang & Stack Storage Bin is designed for long-lasting use. It comes in a vibrant blue color that adds a visual appeal while making it easier to identify among other bins. The bin has a load capacity of up to75 lb., which makes it suitable for holding heavy items without compromising its structure or stability.
This stationary storage bin includes handles for convenience during transportation or relocation within your space. Despite its substantial volume capacity of up to1.7 cu ft., it maintains its mobility thanks to these integrated handles. Please note that this item does not have ESD conductive properties; hence it might not be suitable if you're looking for static-safe storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Nesting Container, Gray, Polyethylene, 21 1/2 in L, 17 1/8 in W, 7 in H, 7.63 gal Volume Capacity (FG335100GRAY)
- PLANO Plano ProLatch StowAway 4-24 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2370002)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Red (QSB814RD)
- HARDWARE RESOURCES Black 5 mm Pin Angled Shelf Support with 3/4" Arm and 1/8"Hole (1707BLK)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (13017GREY)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (13017SCLAR)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Yellow (30234YELLO)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 23 5/8 in L, Blue (30124BLUE)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, 24 PK (30220 YELLO)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Clear (30283SCLAR)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269681BK)
- Akro-Mils Storage Bins