Shop All Bin & Box Accessories
Akro-Mils
Blue Plastic Lid
Mfr # 35301BLUE
Zoro # G3838791
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
- Outside Width 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 35301BLUE
- Zoro # G3838791
- UPC # 032903530117
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 19 1/2 in |
Overall Length | 29 1/2 in |
Outside Width | 19 1/2 in |
Overall LxW | 29 1/2 in x 19 1/2 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 35300 |
Description
Lid, Color Blue, Compatible Grainger Part Number 5LA18, Compatible Manufacturer Model Number 35300, Material Plastic, Overall Diameter Not Applicable, Overall Length 29 1/2 in, Overall Width 19 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Translucent Attached Lid Container, Plastic (FP03 Clear)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- AP PRODUCTS AP Products 011-337 1" x 100' Vinyl Insert, Dark Gray (011-337)
- 80/20 Joining Plate, 10 Series (2570)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35191GREY)
- AKRO-MILS Clear Plastic Lid (33023)
- AKRO-MILS AkroMils Clear Lid 30231CRY For AkroBin Stacking Bin 184812 (30231CRY)
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- AKRO-MILS Blue Plastic Lid (35231BLUE)
- AKRO-MILS AkroMils Clear Lid 30236CRY For AkroBin Stacking Bin 184813 (30236CRY)
- QUANTUM STORAGE SYSTEMS Lid Fits Totes SNT300, Clear (LID301CL)
- Akro-Mils Bin & Box Accessories