Shop All Bin & Box Accessories
Akro-Mils
Blue Plastic Lid
Mfr # 35241BLUE
Zoro # G3838773
Sold in multiples of 3 for $47.97
$47.97
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- For Container Type Stack and Nest Container
- Shape Rectangular
- Outside Width 15 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 35241BLUE
- Zoro # G3838773
- UPC # 032903524116
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 15 1/2 in |
Overall Length | 23 1/2 in |
Outside Width | 15 1/2 in |
Overall LxW | 23 1/2 in x 15 1/2 in |
Details
Color | Blue |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
Compatible Manufacturer Model Number | 35240 |
Description
Lid, Color Blue, Compatible Grainger Part Number 5LA12, Compatible Manufacturer Model Number 35240, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 1/2 in, Overall Width 15 1/2 in, Shape Rectangular, Standards FDA Compliant, USDA Approved, For Container Type Stack and Nest Container
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring Sa M6 (13031)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (QSB100YL)
- ZORO SELECT Workbench Top, Butcher Block, 96x36 in. (4TW48)
- FLOW WALL Hook and Panel Starter Set, White (FWS-4812-6WB11)
- AKRO-MILS Red Plastic Lid (35241RED)
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- AKRO-MILS Red Plastic Lid (35301RED)
- AKRO-MILS AkroMils Clear Lid 30236CRY For AkroBin Stacking Bin 184813 (30236CRY)
- AKRO-MILS Red Plastic Lid (35231RED)
- AKRO-MILS Beige Steel Louvered Panel (30118BEIGE)
- QUANTUM STORAGE SYSTEMS Clear Plastic Label Holder, 3 in L, 1 13/32 in W (PS-LH3CL)
- Akro-Mils Bin & Box Accessories