Shop All Utility Cart Accessories
Akro-Mils
Bin Rail Accessory Kit, Gray, Steel
Mfr # 30906
Zoro # G1217133
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 46"
- Overall Height 1 in
- Material Steel
- Color Gray
- Load Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30906
- Zoro # G1217133
- UPC # 032903548815
- Country of Origin United States
- Category Utility Cart Accessories
Dimensions
Overall Length | 46" |
Overall Height | 1 in |
Overall Width | 2 in |
For Cart Width | 24 in |
Details
Material | Steel |
Color | Gray |
Load Capacity | 400 lb |
Item | Utility Cart Bin Rail Kit |
Includes | (9) Rails for Hanging Bins to Complete Mobile Workstation |
For Use With | 4YT95 |
Utility Cart Accessory Item | Bin Rail Accessory Kit |
Finish | Powder Coated |
Gauge | 16 ga |
For Use With Mfr. Model Number | 30936 |
Description
Utility Cart Bin Rail Kit, Load Capacity 400 lb, Material Steel, Color Gray, Finish Powder Coated, Gauge 16 ga, For Use With Mfr. Model Number 30936, For Use With Grainger Item Number 4YT95, Includes (9) Rails for Hanging Bins to Complete Mobile Workstation, For Cart Width 24 in, Overall Height 1 in, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, 5/16in Dia, 500 ft. (710100-00500-0)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPR-250)
- US CARGO CONTROL Strap Winder (SW5000)
- PEERLESS S Hook, 3/4 in., 1750 lb., Weld On (SHA0750)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- DAYTON Steering Bar, 49-1/2 In. (21D025)
- VESTIL Black Hardened Molded Rubber Bumper 30 In 2 piece (DBE-30-2)
- LUXOR Stackable Storage Bins, (8 S) (MBS-SR-8S)
- EFFIZIENT 23” static wire shelf with 3/8” lip, black, PK 5 (EF 41026)
- RUBBERMAID COMMERCIAL Replacement Handle, 3-1/8"x7-1/4", Blk (2110124)
- GLOBAL INDUSTRIAL Accessory Square Hooks, 2-3/8 Deep, for Industrial Service Carts, Structural Foam, 2PK (800301)
- Akro-Mils Utility Cart Accessories