Shop All File Boxes
Akro-Mils
Attached Lid Container, Clear/Blue
Mfr # 66486FILEB
Zoro # G4461922
product price: $52.00
/ea
$52.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Depth 21-1/2"
- Color Clear/Blue
- Material Plastic
- Inside Width 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 66486FILEB
- Zoro # G4461922
- UPC # 032903621785
- Country of Origin United States
- Category File Boxes
Dimensions
Width | 15" |
Depth | 21-1/2" |
Inside Width | 14 1/2 in |
Outside Height | 12 1/2 in |
Inside Length | 19 3/4 in |
Inside Height | 12 in |
Outside Width | 15 in |
Outside Length | 21 1/2 in |
Overall Width Range | 14 to 20 in |
Overall Length Range | Shorter than 22 in |
Overall Height | 12 1/2 in |
Bottom Inside Length | 17 7/8 in |
Overall Height Range | 10 to 15 in |
Overall Width | 15 1/4 in |
Overall WxH | 15 1/4 in x 12 1/2 in |
Top Inside Length | 19 3/4 in |
Overall Length | 21 1/2 in |
Bottom Inside Width | 12 3/4 in |
Overall LxWxH | 21 1/2 in x 15 1/4 in x 12 1/2 in |
Top Inside Width | 14 1/4 in |
Description
Attached Lid Container, Container Wall Type Solid, Fork Pockets No, Includes Lid Yes, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -5 Degrees F, Body Color Clear, Lid Color Blue, Nestable Yes, Overall Height 12 1/2 in, Overall Length 21 1/2 in, Overall Width 15 1/4 in, Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 12 gal, Weight Capacity 25 lb, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-300H)
- EXCEL BLADES Double Ended Pin Vise Drill (70023IND)
- TOY TIME Kid's Garden Tool Set with Child Safe Shovel, Rake, Fork, Gloves, Watering Can for Boys and Girls (751275SPO)
- ROLODEX Card, Refill, 2.25x4", White, PK100 (71691)
- GLOBAL INDUSTRIAL Corrugated Transfer File Record Storage Box With Lid, 15x12x10 (336246)
- BANKERS BOX Storage File Boxes, w/Lid, 550 lb, 12"x15"x10", 20/CT, Kraft/GN PK (FEL1277008)
- BANKERS BOX Archive, Storage File Box, Legal, PK4 (0072506)
- BANKERS BOX Storage File Box, Letter, White, PK4 (0070104)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard (1W787)
- FELLOWES Fellowes Mfg. Co. FEL00789 Quick-Stor Box- 12in.x15-.25in.x10-.25in.- 12-CT- White-Blue (789)
- SMOOTHMOVE Moving Box, 24x24x40 in, PK3 (7711001)
- Akro-Mils File Boxes