Shop All Storage Bins
Akro-Mils
7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White
Mfr # 30110WHITE
Zoro # G3124046
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 11 5/8 in L x 2 3/4 in W x 4 in H
- Load Capacity 7 lb
- Material Plastic
- Overall Length 11 5/8 in
- Overall Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akro-Mils
- MFR # 30110WHITE
- Zoro # G3124046
- UPC # 032903011043
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 11 5/8 in L x 2 3/4 in W x 4 in H |
Overall Length | 11 5/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 in |
Inside Width | 1 5/8 in |
Inside Length | 10 1/4 in |
Inside Height | 4 in |
Overall LxW | 11 5/8 in x 2 3/4 in |
Overall Height Range | Shorter than 6 in |
Width | 2 3/4 in |
Height | 4 in |
Outside Length | 11 5/8 in |
Length | 11 5/8 in |
Outside Width | 2 3/4 in |
Outside Height | 4 in |
Overall Width Range | Narrower than 6 in |
Overall WxH | 2 3/4 in x 4 in |
Overall Length Range | Shorter than 12 in |
Description
The AKRO-MILS - 30110WHITE Shelf Storage Bin is a sturdy, stationary storage solution with dimensions of 11 5/8 in L x 2 3/4 in W x 4 in H. It offers an inside length of approximately 10 1/4 inches and an inside width of about 1 5/8 inches. With these measurements, it can comfortably accommodate items within its load capacity of up to seven pounds. Furthermore, this bin has been designed with a stacking capacity that can withstand up to fifty-four pounds.
Crafted from durable plastic material, the shelf storage bin exhibits robustness and longevity. Its white color lends it a clean and professional appearance suitable for various settings. The bin includes a molded-in label area along with a label holder which facilitate systematic organization and easy identification of stored contents.
This item is hangable as well as nestable which adds versatility to your storage options. However, note that it doesn't have divider slots nor does it possess ESD conductive properties. The overall volume capacity stands at approximately .03 cubic feet providing ample space for small items or materials needed for day-to-day operations.
Crafted from durable plastic material, the shelf storage bin exhibits robustness and longevity. Its white color lends it a clean and professional appearance suitable for various settings. The bin includes a molded-in label area along with a label holder which facilitate systematic organization and easy identification of stored contents.
This item is hangable as well as nestable which adds versatility to your storage options. However, note that it doesn't have divider slots nor does it possess ESD conductive properties. The overall volume capacity stands at approximately .03 cubic feet providing ample space for small items or materials needed for day-to-day operations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON BSR Welded Upright (DD64243)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 96"Wx30"D (SVT-9630)
- ALERA Alera FW601424BL Single-Tier Rolling File Cart 24w x 14d x 21h Black (FW601424BL)
- 80/20 Centered 5/16-18 Economy T-Nut, 30 S (30-3789)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUE)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Clear (30110SCLAR)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Yellow (30110YELLO)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Red (30040RED)
- AKRO-MILS 300 lb Storage Bin, Plastic, 16 1/2 in W, 11 in H, 29 7/8 in L, Yellow (30293YELLO)
- AKRO-MILS 6 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 8 7/8 in L, Black (30796BLACK)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (30289RED)
- Akro-Mils Storage Bins