Shop All Storage Bins
Akro-Mils
60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Beige
Mfr # 30240STONE
Zoro # G3476645
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 14 3/4 in L x 8 1/4 in W x 7 in H
- Load Capacity 60 lb
- Material Plastic
- Stackable Yes
- Overall Length 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30240STONE
- Zoro # G3476645
- UPC # 032903581621
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 14 3/4 in L x 8 1/4 in W x 7 in H |
Overall Length | 14 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 7 in |
Inside Width | 6 9/16 in |
Inside Height | 6 3/4 in |
Inside Length | 14 in |
Outside Height | 7 in |
Outside Length | 14 3/4 in |
Overall WxLxH | 8 1/4 in x 14 3/4 in x 7 in |
Outside Width | 8 1/4 in |
Overall WxH | 8 1/4 in x 7 in |
Overall Length Range | Longer than 12 in |
Overall Width Range | 6 to 12 in |
Length | 14 3/4 in |
Width | 8 1/4 in |
Height | 7 in |
Overall Height Range | 4 to 8 in |
Description
The AKRO-MILS - 30240STONE Hang & Stack Storage Bin is designed with precise dimensions to suit your storage needs. With an overall length, width, and height of 14 3/4 in L x 8 1/4 in W x 7 in H respectively, it offers ample space for your items. The inside measurements are equally generous with a width of 6 9/16 inches, length of 14 inches and a height of approximately 63⁄4 inches. This bin also has a volume capacity of approximately .35 cubic feet which makes it suitable for storing various types of materials.
This storage bin is made from durable plastic material that can adequately support up to a load capacity of about sixty pounds. Its beige color provides a neutral hue that blends well with different environments without being intrusive or distracting. It features molded slots for ID labels and includes a label holder which helps in the organization and identification of stored items.
Despite its stationary nature, the AKRO-MILS - Hang & Stack Storage Bin can be stacked or hanged according to user preference due to its hangable feature. It comes equipped with one divider slot allowing segregation within the same unit if needed. This item is compatible with Mfr numbers: No.402455KY88, 40245CRY, and402455KY88 offering flexibility when integrating into existing storage systems.
This storage bin is made from durable plastic material that can adequately support up to a load capacity of about sixty pounds. Its beige color provides a neutral hue that blends well with different environments without being intrusive or distracting. It features molded slots for ID labels and includes a label holder which helps in the organization and identification of stored items.
Despite its stationary nature, the AKRO-MILS - Hang & Stack Storage Bin can be stacked or hanged according to user preference due to its hangable feature. It comes equipped with one divider slot allowing segregation within the same unit if needed. This item is compatible with Mfr numbers: No.402455KY88, 40245CRY, and402455KY88 offering flexibility when integrating into existing storage systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 10 ft H, 126 in W, 36 in D (183612043120DS)
- NATIONAL HARDWARE POLE SOCKT WOOD1-3/8"" (N269-068)
- QUADHANDS Mini Workbench (QH-WB-MINI)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Blue (62362BL-U)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (30240BLACK)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (30240YELLO)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Red (30240RED)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Yellow (30224YELLO)
- AKRO-MILS 25 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 17 7/8 in L, Clear (30048SCLAR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREEN)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184840BL)
- Akro-Mils Storage Bins