Shop All Storage Bins
Akro-Mils
6 lb Drawer Storage Bin, Industrial Grade Polymer, 3-3/16 in W, 3.0625 in H, 10.5625 in L, Black
Mfr # 20715BLK
Zoro # G5258815
product price: $6.45
/ea
Sold in multiples of 30 for $193.50
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 6 lb
- Material Industrial Grade Polymer
- Overall Length 10.5625 in
- Overall Width 3-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 20715BLK
- Zoro # G5258815
- UPC # 032903009828
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 10.5625 in |
Overall Width | 3-3/16 in |
Overall Height | 3.0625 in |
Overall Depth | 3-1/16 in |
Width | 3-3/16 in |
Depth | 3-1/16 in |
Details
Color | Black |
Load Capacity | 6 lb |
Material | Industrial Grade Polymer |
Item | Drawer Storage Bin |
Volume Capacity | .060 cu ft |
ESD Conductive | No |
Description
The AKRO-MILS - 20715BLK Drawer Storage Bin is a robust storage solution designed to accommodate diverse organizational needs. Its compact dimensions, with an overall length of 10.5625 inches, width of 3-3/16 inches, and height of 3.0625 inches offer ample storage without occupying excessive space. The depth measures at a convenient 3-1/16 inches which allows for easy accessibility while maintaining the bin's structural integrity.
Crafted from industrial-grade polymer, this drawer storage bin exhibits durability that can withstand a load capacity of up to 6 lb. Its black color offers a sleek and professional aesthetic suitable for various settings. With its volume capacity standing at .060 cubic feet, it provides adequate room for storing items while ensuring they remain organized and readily available.
As an item specifically built for storage purposes, the AKRO-MILS - 20715BLK Drawer Storage Bin does not feature ESD conductivity making it compatible with environments where electrostatic discharge could be problematic. This versatile piece serves as an effective tool in keeping your workspace orderly and efficient.
Crafted from industrial-grade polymer, this drawer storage bin exhibits durability that can withstand a load capacity of up to 6 lb. Its black color offers a sleek and professional aesthetic suitable for various settings. With its volume capacity standing at .060 cubic feet, it provides adequate room for storing items while ensuring they remain organized and readily available.
As an item specifically built for storage purposes, the AKRO-MILS - 20715BLK Drawer Storage Bin does not feature ESD conductivity making it compatible with environments where electrostatic discharge could be problematic. This versatile piece serves as an effective tool in keeping your workspace orderly and efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slotted 3 Hole Inside Corner Brkt 40 S (40-4280)
- SHIP SHAPE Blue Bulk Container, Plastic, 35 cu ft Volume Capacity (P333-ROY)
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- ECONOCO Linea Adjustable Extended Garment Rack (LNBBEADJ)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 17 7/8 in L, Red (30158RED)
- AKRO-MILS 300 lb Super Size Bin, Plastic, 11 in W, 10 in H, 29 7/8 in L, Clear (30292SCLAR)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 24 PK (30110RED)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (30230SCLAR)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Blue (30080BLUE)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Clear (30235SCLAR)
- TEACHER CREATED RESOURCES Plastic, Multi, 3 PK (TCR20335)
- Akro-Mils Storage Bins