Akro-Mils

40 lb. Hanging Bin, Industrial Grade Polymer, Yellow (Discontinued)


This Product is Discontinued
Shop for all Storage Bins

Key Features

  • Color Yellow
  • Load Capacity 40 lb.
  • Material Industrial Grade Polymer
  • Volume Capacity 0.45 cu. ft.
  • ESD Conductive No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inside Height 6-1/4"
Inside Length 15-1/4"
Inside Width 9-1/8"

Details

Color Yellow
Load Capacity 40 lb.
Material Industrial Grade Polymer
Item Hanging Bin
Volume Capacity 0.45 cu. ft.
ESD Conductive No

Description

Hanging Bin, Outside Length 17 1/2 in, Outside Width 11 in, Outside Height 6 1/2 in, Inside Length 15 1/4 in, Inside Width 9 1/8 in, Inside Height 6 1/4 in, Volume Capacity 0.45 cu ft, Load Capacity 40 lb, Material Industrial Grade Polymer, Color Yellow, Use Divider No. Mfr. No. 46220, Use with Grainger Divider No. 36MY17, Use Lid Number Mfr. No. 36241CRY, Use with Grainger Lid No. 36MY24, No. of Divider Slots Long 1, No. of Divider Slots Short 0, ESD Conductive No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products