Shop All Storage Bins
Akro-Mils
20 lb Hang & Stack Storage Bin, Industrial Grade Polymer, Yellow
Mfr # 30090YELLO
Zoro # G2972681
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 20 lb
- Material Industrial Grade Polymer
- Volume Capacity 0.18 cu. ft
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30090YELLO
- Zoro # G2972681
- UPC # 032903004328
- Country of Origin United States
- Category Storage Bins
Dimensions
Inside Width | 5" |
Inside Height | 5-15/16" |
Inside Length | 9-3/4" |
Outside Height | 6 in |
Outside Width | 6 5/8 in |
Outside Length | 11 5/8 in |
Details
Color | Yellow |
Load Capacity | 20 lb |
Material | Industrial Grade Polymer |
Item | Hang & Stack Storage Bin |
Volume Capacity | 0.18 cu. ft |
ESD Conductive | No |
For Use With | Mfr. No. 40030 |
Includes | Molded-In Label Area |
Number of Divider Slots | 0 |
Use with Grainger Divider No. | 4KEY1 |
Use Divider No. | Mfr. No. 40030 |
No. of Divider Slots Long | 0 |
Description
Shelf Bin, Color Yellow, Material Industrial Grade Polymer, Inside Length 9 3/4 in, Inside Width 5 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID 84 WHT Wall Standard (281200)
- ZORO SELECT Tool Holder, Pk5 (6YE18)
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- 80/20 4 Hole Corner Bracket (14088)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, 9 1/4 in L, Yellow (30237YELLO)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 6 in H, 20 in L, Blue (30280BLUE)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUE)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (30270GREEN)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (30239GREEN)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Clear (30164SCLAR)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184RED)
- Akro-Mils Storage Bins