Shop All Storage Bins
Akro-Mils
20 lb Hang & Stack Storage Bin, Industrial Grade Polymer, Yellow
Mfr # 30040YELLO
Zoro # G3379284
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Load Capacity 20 lb
- Material Industrial Grade Polymer
- Volume Capacity 0.10 cu. ft
- ESD Conductive No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30040YELLO
- Zoro # G3379284
- UPC # 032903004953
- Country of Origin United States
- Category Storage Bins
Dimensions
Inside Width | 2-1/2" |
Inside Height | 5-15/16" |
Inside Length | 9-3/4" |
Outside Length | 11 5/8 in |
Outside Width | 4 1/8 in |
Outside Height | 6 in |
Details
Color | Yellow |
Load Capacity | 20 lb |
Material | Industrial Grade Polymer |
Item | Hang & Stack Storage Bin |
Volume Capacity | 0.10 cu. ft |
ESD Conductive | No |
For Use With | Mfr. No. 40020 |
Includes | Molded-In Label Area |
Number of Divider Slots | 0 |
No. of Divider Slots Long | 0 |
Use with Grainger Divider No. | 4KEX9 |
Use Divider No. | Mfr. No. 40020 |
Description
Shelf Bin, Color Yellow, Material Industrial Grade Polymer, Inside Length 9 3/4 in, Inside Width 2 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Red Attached Lid Container, Plastic, 20.19 gal Volume Capacity (FP261 Red)
- DURHAM MFG. Durham Heavy Duty Bearing Rack, For Large Compartment Boxes, Fits Four Boxes (303B-15.75-95)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 30" Height, 2000 lb., Straight (MT182430-2K195)
- 80/20 Base Plate, For 40 Series (40-2420)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Yellow (30138YELLO)
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30138RED)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Beige (30235STONE)
- AKRO-MILS Hang & Stack Storage Bin, 14 3/4 in L x 16 1/2 in W x 7 in H, 75 lb Load Capacity, Red, Plastic (30250RED)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (30164YELLO)
- AKRO-MILS 300 lb Storage Bin, Plastic, 18 3/8 in W, 12 in H, 20 in L, Red (30283RED)
- C-LINE PRODUCTS Storage Bin, Assorted, 12 PK (48500-DS)
- Akro-Mils Storage Bins