Shop All Storage Bins
This Product is Discontinued
Akro-Mils
15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, White (Discontinued)
Mfr # 30130WHITE
Zoro # G2821217
This Product is Discontinued
Key Features
- Overall L x W x H 11 5/8 in L x 6 5/8 in W x 4 in H
- Color White
- Load Capacity 15 lb
- Material Plastic
- Overall Length 11 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akro-Mils
- MFR # 30130WHITE
- Zoro # G2821217
- UPC # 032903969351
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 11 5/8 in L x 6 5/8 in W x 4 in H |
Overall Length | 11 5/8 in |
Overall Width | 6 5/8 in |
Overall Height | 4 in |
Inside Length | 10 1/4 in |
Inside Height | 4 in |
Inside Width | 5 1/2 in |
Height | 4 in |
Width | 6 5/8 in |
Length | 11 5/8 in |
Overall Height Range | Shorter than 6 in |
Overall LxW | 11 5/8 in x 6 5/8 in |
Overall WxH | 6 5/8 in x 4 in |
Overall Length Range | Shorter than 12 in |
Outside Length | 11 5/8 in |
Outside Height | 4 in |
Overall Width Range | 6 to 12 in |
Outside Width | 6 5/8 in |
Description
The AKRO-MILS - 30130WHITE Shelf Storage Bin is a compact storage solution with overall dimensions of 11 5/8 in L x 6 5/8 in W x 4 in H. It has an inside width of 5 and a half inches, an inside length of just over 10 inches, and a height of four inches, making it suitable for storing items that are shorter than twelve inches. With its stationary design, this bin is built to stay put wherever you place it.
This shelf storage bin is constructed from durable plastic material designed to withstand up to fifteen pounds of load capacity. The white color provides a clean look that can blend seamlessly into any setting. Its hopper style features Una Sola Cara (one face), providing clear visibility and easy access to the contents within.
The AKRO-MILS - 30130WHITE Shelf Storage Bin includes molded-in label areas as well as label holders for organized identification of stored items. Despite its stationary nature, this bin is hangable if needed and can nest within other bins for efficient space utilization when not in use. Furthermore, it's compatible with Mfr. No.40130 divider (sold separately) which aids in item segregation for more organized storage solutions.
This shelf storage bin is constructed from durable plastic material designed to withstand up to fifteen pounds of load capacity. The white color provides a clean look that can blend seamlessly into any setting. Its hopper style features Una Sola Cara (one face), providing clear visibility and easy access to the contents within.
The AKRO-MILS - 30130WHITE Shelf Storage Bin includes molded-in label areas as well as label holders for organized identification of stored items. Despite its stationary nature, this bin is hangable if needed and can nest within other bins for efficient space utilization when not in use. Furthermore, it's compatible with Mfr. No.40130 divider (sold separately) which aids in item segregation for more organized storage solutions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.