Shop All Concrete Floor Coatings
Akona
8.45 oz. Anchoring Epoxy, 8.45 oz., PK12, Gray
Mfr # 120438
Zoro # G3109692
product price: $337.99
/pk 12, $28.17/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 8.45 oz.
- Resin Type Epoxy
- Color Family Grays
- Application Method Caulk Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akona
- MFR # 120438
- Zoro # G3109692
- UPC # 010534204386
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 8.45 oz. |
Details
Item | Anchoring Epoxy,8.45 oz.,PK12 |
Color | Gray |
Resin Type | Epoxy |
Color Family | Grays |
Application Method | Caulk Gun |
Description
Anchoring Epoxy,8.45 oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Paint Sprayer, Stand, 3/4 HP (17G177)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Fluorescent Red/Orange, Solvent -Based (AT3701007)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Green, Semi-gloss, (2) 1 gal, 130 to 220 sq ft/gal (7DC59)
- GERSON $TACK CLOTH BLUE BLEND PREP DISP-BX/12 (GE020008C)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- AKONA 1 gal. Concrete/Masonry Cleaner, 1 gal., PK4, Amber (102652)
- AKONA 1 Quart Concrete Crack Filler, 1 qt.., PK12, Gray (102638)
- RUST-OLEUM 1 gal Floor Coating Kit, High Gloss Finish, Clear, Solvent Base (292514)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Clear, Solvent Base (283585)
- RUST-OLEUM 90 Oz. Kit High Gloss Finish, Clear (282829)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Silver Gray, Solvent Base (AS6582425)
- Akona Concrete Floor Coatings