Shop All Concrete Floor Coatings
Akona
29 Ounce Concrete Repair, Self-Leveling, 29oz., PK12, Smooth Gray Finish, Gray, Solvent Base
Mfr # 120456
Zoro # G3109598
product price: $256.99
/pk 12, $21.42/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Size 29 Ounce
- Finish Smooth Gray
- Exposure Conditions Interior/Exterior
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akona
- MFR # 120456
- Zoro # G3109598
- UPC # 010534204560
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 29 Ounce |
Details
Item | Concrete Repair,Self-Leveling,29oz.,PK12 |
Color | Gray |
Finish | Smooth Gray |
Exposure Conditions | Interior/Exterior |
Color Family | Grays |
Base Type | Solvent |
Application Method | Caulk Gun, Trowel |
VOC Content | Yes |
Description
Concrete Repair,Self-Leveling,29oz.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Better Fabric 4 in. W X 3/8 in. Mini Paint Roller Cover 5 pk, 5PK (MR 701-5 0400)
- THE BRUSH MAN 4” Roller Frame For Mini Covers, 16” Neck, 12PK (RFM4-16)
- RUST-OLEUM TOUCH N TONE 10OZ DARK BLUE (55290830)
- PURDY ROLLER4.5""JUMB PAR1/4PK2 (140624040)
- AKONA 1 gal. Concrete/Masonry Cleaner, 1 gal., PK4, Amber (102652)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- AKONA 1 Quart Concrete Crack Filler, 1 qt.., PK12, Gray (102638)
- AKONA 8.45 oz. Anchoring Epoxy, 8.45 oz., PK12, Gray (120438)
- RUST-OLEUM Epoxy Coating, High Gloss Finish, Dunes Tan, Solvent Base (388958)
- RUST-OLEUM 5 gal Satin Finish, Armor Gray (320173)
- Akona Concrete Floor Coatings