Shop All Concrete Floor Coatings
Akona
10 Ounce Concrete Repair, Self-Leveling, 10 oz, PK12, Smooth Gray Finish, Gray, Solvent Base
Mfr # 104562
Zoro # G3109388
product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 10 Ounce
- Finish Smooth Gray
- Exposure Conditions Interior/Exterior
- Color Family Grays
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akona
- MFR # 104562
- Zoro # G3109388
- UPC # 010534045620
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 10 Ounce |
Details
Color | Gray |
Item | Concrete Repair,Self-Leveling,10 oz,PK12 |
Finish | Smooth Gray |
Exposure Conditions | Interior/Exterior |
Color Family | Grays |
Base Type | Solvent |
Application Method | Caulk Gun, Trowel |
VOC Content | Yes |
Description
Concrete Repair,Self-Leveling,10 oz,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILZ PREMIUM Restoration White Flat Water-Based Primer 1 gal (L201111)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- PREMIER 9" Paint Roller Cover, 1/4" Nap, Mohair (933-M)
- RICHARD Plstc Tray/Plstc Frame/3" Roller Cover (95505)
- AKONA 8.45 oz. Anchoring Epoxy, 8.45 oz., PK12, Gray (120438)
- AKONA 1 Quart Concrete Crack Filler, 1 qt.., PK12, Gray (102638)
- AKONA 1 gal. Concrete/Masonry Cleaner, 1 gal., PK4, Amber (102652)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- RUST-OLEUM 5 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (289376)
- PINPOINT GarageGuard Semi-Gloss Gray Water-Based Waterborne Epoxy Garage Floor Coating Kit - 1 gal (PI3326124)
- Akona Concrete Floor Coatings