Shop All Concrete Floor Coatings
Akona
10 lb. Anchoring Cement, 10 lb., PK4, Gray, Water Base
Mfr # 102645
Zoro # G3109519
product price: $69.15
/pk 4, $17.29/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 10 lb.
- Exposure Conditions Interior/Exterior
- Color Family Grays
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akona
- MFR # 102645
- Zoro # G3109519
- UPC # 010534013636
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 10 lb. |
Details
Color | Gray |
Item | Anchoring Cement,10 lb.,PK4 |
Exposure Conditions | Interior/Exterior |
Color Family | Grays |
Base Type | Water |
Application Method | Brush, Hand Mixer, Pail |
Description
Anchoring Cement,10 lb.,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 5 gal., Black, Latex Acrylic -Based (8512)
- KRYLON SPRY PNT SMMR GRN 11.5OZ (K09028000)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, SAFETY YELLOW, 1 gal (255616)
- LINZER Paint Roller Cover, 38 in Thick Nap, 9 in L (RC 182)
- AKONA 1 Quart Concrete Crack Filler, 1 qt.., PK12, Gray (102638)
- AKONA 8.45 oz. Anchoring Epoxy, 8.45 oz., PK12, Gray (120438)
- AKONA 1 gal. Concrete/Masonry Cleaner, 1 gal., PK4, Amber (102652)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Black (318697)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Modern Greige (381087)
- Akona Concrete Floor Coatings