Shop All Concrete and Asphalt Repair - Patches and Compounds
Akona
1 Quart Concrete Patch Pre-Mixed, 1 qt., PK12, Smooth Finish, Natural Gray, Water Base
Mfr # 103962
Zoro # G3109677
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Gray
- Size 1 qt.
- Finish Smooth
- Application Trowel, Putty Knife
- For Use With Pre Mixed Concrete and Stucco Patch Offers Superior Adhesion and May be Used for Vertical or Horizontal Patches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akona
- MFR # 103962
- Zoro # G3109677
- UPC # 010534010604
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Details
Color | Natural Gray |
Item | Concrete Patch Pre-Mixed,1 qt.,PK12 |
Finish | Smooth |
Application | Trowel, Putty Knife |
For Use With | Pre Mixed Concrete and Stucco Patch Offers Superior Adhesion and May be Used for Vertical or Horizontal Patches |
Exposure Conditions | Interior/Exterior |
Color Family | Grays |
Base Type | Water |
Application Method | Trowel, Putty Knife |
Description
Concrete Patch Pre-Mixed,1 qt.,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roofing Sealant, 10.1 oz, Cartridge, White (PG920W004)
- LOCTITE Thread Sealant 11.83 fl oz, Brush-Top Can, 567, White, Paste (2087072)
- DICOR Dicor Corporation 935BA-1 Water-Based Bonding Adhesive - 1 Gallon (935BA-1)
- SHURTECH BRANDS 188x15YD ORG Duct Tape (1265019)
- AKONA 10 Pound Water Stop Cement, 10 lb., PK4, Gray, Water Base (102635)
- AKONA 10 oz. Concrete Repair, 10 oz. Tube, PK12, Gray (103173)
- AKONA 10 oz. Mortar Repair 10 oz., PK12, Masonry Finish, Gray (103174)
- ONE SHOT 1 Shot Asphalt Pot Hole Repair 4 Gallon Bucket By Bare Ground (1S-APHR)
- SIKA Sika 1214261 Ready-Mix Stucco Patch - 1 qt. (1214261)
- SAKRETE 1 gal. Black Blacktop Crack Filler (120039)
- BLACK JACK DriveMaxx 1000 6455930 Premium Filler and Sealer, Liquid, Black, 475 gal Pack (1663954)
- Akona Concrete and Asphalt Repair - Patches and Compounds