Shop All Concrete Floor Coatings
This Product is Discontinued
Akona
1 Gallon Concrete Crack Filler, 1 gal., PK4, Gray (Discontinued)
Mfr # 102639
Zoro # G3109482
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Size 1 Gallon
- Exposure Conditions Interior/Exterior
- Color Family Grays
- Application Method Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akona
- MFR # 102639
- Zoro # G3109482
- UPC # 010534013513
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 Gallon |
Details
Color | Gray |
Item | Concrete Crack Filler,1 gal.,PK4 |
Exposure Conditions | Interior/Exterior |
Color Family | Grays |
Application Method | Brush |
Product Type | Concrete Crack Filler,1 gal.,PK4 |
Description
Concrete Crack Filler,1 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.