Shop All Concrete Floor Coatings
Akona
1 gal. Concrete/Masonry Cleaner, 1 gal., PK4, Amber
Mfr # 102652
Zoro # G3109701
product price: $82.69
/pk 4, $20.67/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Size 1 gal.
- For Use With Akona Penetrating Paver and Masonry Sealer or Akona Water Based Concrete Sealer
- Application Method Brush
- Standards CERCLA, SARA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akona
- MFR # 102652
- Zoro # G3109701
- UPC # 010534025370
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Item | Concrete and Masonry Cleaner |
Color | Amber |
For Use With | Akona Penetrating Paver and Masonry Sealer or Akona Water Based Concrete Sealer |
Application Method | Brush |
Standards | CERCLA, SARA |
Container Type | Jug |
For Floor Type | Concrete |
Biodegradable | Yes |
Maximum Coverage Area | 250 sq ft |
pH Level | 2 |
Recommended Dilution | Ready to Use |
Properties | Biodegradable |
pH Value | Acidic |
Minimum Coverage Area | 150 sq ft |
Fragrance | Unscented |
Cleaner Form | Liquid |
Description
Concrete and Masonry Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, pH Level 2, pH Value Acidic, Properties Biodegradable, Ready to Use, Recommended Dilution Ready to Use, Standards CERCLA, SARA, Color Amber, Fragrance Unscented, Maximum Coverage Area 250 sq ft, Minimum Coverage Area 150 sq ft, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASCO Premium Paint & Epoxy Remover 1 gal (GJPR500)
- ASTRO PNEUMATIC Pressure Pot, 2 qt. (2PG8S)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., White, Water -Based (QT0390100)
- SHORT CUTS Krylon Fusion All-In-One Gloss Hunter Green Paint+Primer Spray Paint 12 oz (K02789007)
- AKONA 1 Quart Concrete Crack Filler, 1 qt.., PK12, Gray (102638)
- AKONA 8.45 oz. Anchoring Epoxy, 8.45 oz., PK12, Gray (120438)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- RUST-OLEUM 1 gal Floor Paint, Gloss Finish, Safety Yellow, Solvent Base (251286)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- QUIKRETE Stucco Base Coat 10# (1202-11)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Dunes Tan, Solvent Base (AS5471402)
- Akona Concrete Floor Coatings