Shop All Hydraulic Motor Oil Coolers
Akg
Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F
Mfr # 118083
Zoro # G803534327
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Oil Port Size (SAE) SAE 8
- Max. Temp. 325°F
- Width (In.) 1.44 in.
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # 118083
- Zoro # G803534327
- UPC # 615986039434
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | SAE 8 |
Width (In.) | 1.44 in. |
Details
Max. Temp. | 325°F |
Weight | 3 lbs |
Description
Temp control switch set @115 F for AKG "D" series oil coolers. Use these temperature switches to control oil temperature by cycling the cooling fan to maintain the desired entering, or leaving temperature. Switches are designed to be installed in the drain ports of the DC Series coolers, and in the reservoirs or piping of AC/ACD Series coolers. Depending on how the cooler is plumbed, it can be used to control the temperature of the oil either entering, or leaving the cooler. It is a normally open switch that closes on temperature rise.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 2 in., 6.16 HP, 3 Ph (2VFB50-6.16-7W)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 7/8" (L10078)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- AKG FAN ASSEMBLY 12V FOR DC/DCS20/30/60 (118051)
- AKG in.C in. Series: 80 GPM, SAE 12 Ports, 31-50K Heat Dissipation (258319)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- Akg Hydraulic System Components