Shop All Hydraulic Motor Oil Coolers
Akg
Oil Coolers DCS Series - 12 Volt Motor, 81 GPM, SAE 16 Ports (side)
Mfr # 258301
Zoro # G303534674
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oil Port Size (SAE) SAE 16
- Weight 25 lbs
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # 258301
- Zoro # G303534674
- UPC # 615986036174
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | SAE 16 |
Details
Weight | 25 lbs |
Voltage | 12 |
Description
Oil coolers DCS series - 12 volt motor, 81 GPM, SAE 16 Ports
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M750 (11M750)
- MRC Double Row Ball Brgs, #5205 (5205)
- B B MANUFACTURING Finished BoreBoreRoller Chain Sprocket, 10# of Teeth (25BF10x1/4)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3201F-N03-09S)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- AKG FAN ASSEMBLY 12V FOR DC/DCS20/30/60 (118051)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- Akg Hydraulic System Components