Shop All Hydraulic Motor Oil Coolers
Akg
Oil Cooler, w/Hydraulic Motor, 8-80 GPM
Mfr # HR25-0218
Zoro # G2756092
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydraulic Motor Displacement (cu. in./Rev) 0.218
- Min. Oil Pressure (PSI) 500
- Includes Mounting Feet
- Coolant Flow Range (gpm) 8 to 80
- Type Hydraulic Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # HR25-0218
- Zoro # G2756092
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Coolant Port Size | SAE #16 |
Width (In.) | 16.54 |
Depth (In.) | 11.2 |
Height (In.) | 15.91 |
Oil Port Size (SAE) | #8 |
Overall Depth | 11.2 in |
Outlet Port Thread Size | SAE #16 |
Inlet Port Thread Size | SAE #16 |
Overall Height | 15.91 in |
Overall Width | 16.54 in |
Motor Port Size | SAE #8 |
Description
Forced Air Oil Cooler, HP Heat Removed 25 hp, Max. Flow 80 gpm, Max. Pressure 377 psi, Motor Flow Rate 3.6 gpm, Motor Port Size SAE #8, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Flow Range 8 to 80 gpm, Min. Motor Oil Pressure 500 psi, Max. Motor Oil Pressure 2,000 psi, Hydraulic Motor Type Gear, Hydraulic Motor Displacement 0.218 cu in, Max. Operating Temp. 250 Degrees F, Oil Cooler Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 304, SS (MAN-0300X0200-7.0CC-3 PULL-4)
- DAYTON A55 V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (3X622)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (6WY48)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 275 psi (ST25-1A275)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG DCS Series (with Fan and Shroud): 3.5-45 GPM, 11.73 L x 15.98 W x 4.84 Depth, SAE 12 Ports (258300)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM (HR210-0140)
- THERMAL TRANSFER Oil Coolers DH Series: 6-50 GPM, 25 L x 24 W x 1.5 Depth, 1 NPT Ports (258023)
- Akg Hydraulic System Components