Shop All Hydraulic Motor Oil Coolers
Akg
Oil Cooler, w/Hydraulic Motor, 8-80 GPM
Mfr # HR100-0050
Zoro # G2138775
product price: $2,454.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,454.99
Free 30-Day Returns
Key Features
- Coolant Port Size SAE #20
- Max. Oil Pressure (PSI) 3500
- Includes Mounting Feet
- Type Hydraulic Motor
- Hydraulic Motor Displacement (cu. in./Rev) 0.500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # HR100-0050
- Zoro # G2138775
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Coolant Port Size | SAE #20 |
Depth (In.) | 12.2 |
Width (In.) | 30.31 |
Oil Port Size (SAE) | #12 |
Height (In.) | 25.89 |
Overall Width | 30.31 in |
Overall Height | 25.89 in |
Motor Port Size | SAE #12 |
Outlet Port Thread Size | SAE #20 |
Inlet Port Thread Size | SAE #20 |
Overall Depth | 12.2 in |
Description
Forced Air Oil Cooler, HP Heat Removed 100 hp, Max. Flow 80 gpm, Max. Pressure 377 psi, Motor Flow Rate 4.2 gpm, Motor Port Size SAE #12, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Flow Range 8 to 80 gpm, Min. Motor Oil Pressure 870 psi, Max. Motor Oil Pressure 3,500 psi, Hydraulic Motor Type Gear, Hydraulic Motor Displacement 0.500 cu in, Max. Operating Temp. 250 Degrees F, Oil Cooler Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X12X12SSLN)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 55.3 in L Outside, 11/32 in THK (AX53)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6J, Bore 7/8" (6J78)
- BRENNAN INDUSTRIES 10FJ-16MJ Straight Reducer (1Pc/Rigid) (2406-10-16)
- AKG in.C in. Series: 80 GPM, SAE 12 Ports, 31-50K Heat Dissipation (258319)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- THERMAL TRANSFER Oil Coolers DH Series: 6-50 GPM, 25 L x 24 W x 1.5 Depth, 1 NPT Ports (258023)
- Akg Hydraulic System Components