Shop All Hydraulic Motor Oil Coolers
Akg
Oil Cooler, w/Hydraulic Motor, 4-50 GPM
Mfr # HR45-0372
Zoro # G0492466
product price: $1,257.99
/ea
Free Shipping & Returns
$1,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 11.1
- Oil Port Size (SAE) #8
- Heat Exchanger Material Aluminum
- Coolant HP Heat Removed 45
- Coolant Flow Range (gpm) 4 to 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # HR45-0372
- Zoro # G0492466
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Depth (In.) | 11.1 |
Oil Port Size (SAE) | #8 |
Coolant Port Size | SAE #20 |
Height (In.) | 19.6 |
Width (In.) | 21.65 |
Outlet Port Thread Size | SAE #20 |
Motor Port Size | SAE #8 |
Overall Height | 19.6 in |
Overall Width | 21.65 in |
Overall Depth | 11.1 in |
Inlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 45 hp, Max. Flow 50 gpm, Max. Pressure 377 psi, Motor Flow Rate 3.1 gpm, Motor Port Size SAE #8, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Flow Range 4 to 50 gpm, Min. Motor Oil Pressure 500 psi, Max. Motor Oil Pressure 2,000 psi, Hydraulic Motor Type Gear, Hydraulic Motor Displacement 0.372 cu in, Max. Operating Temp. 250 Degrees F, Oil Cooler Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SH, 1-1/4" Bore (SH-1-1/4)
- GROZ Plastic Measures, 1 qt. (41900)
- ILB GOLD Stator Hardware, Replacement For Wai Global 10512091 (10512091)
- ENERPAC PAMG1400K, COMPLETE KIT (PAMG1400K)
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM (HR210-0140)
- AKG FAN ASSEMBLY 12V FOR DC/DCS20/30/60 (118051)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- AKG DCS Series (with Fan and Shroud): 3.5-45 GPM, 11.73 L x 15.98 W x 4.84 Depth, SAE 12 Ports (258300)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR25-0218)
- Akg Hydraulic Motor Oil Coolers