Shop All Hydraulic Motor Oil Coolers
Akg
Oil Cooler, w/Hydraulic Motor, 20-350 GPM
Mfr # HR500-0195
Zoro # G2138711
product price: $8,414.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,414.99
Free 30-Day Returns
Key Features
- Fan Guard Material Steel
- Coolant Max. Pressure (psi) 250
- Height (In.) 59.76
- Heat Exchanger Material Aluminum
- Width (In.) 53.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # HR500-0195
- Zoro # G2138711
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Height (In.) | 59.76 |
Width (In.) | 53.68 |
Depth (In.) | 18.78 |
Oil Port Size (SAE) | #16 |
Coolant Port Size | 3" SAE 4 Bolt Flange |
Inlet Port Thread Size | 3 in SAE 4 Bolt Flange |
Overall Height | 59.76 in |
Overall Width | 53.68 in |
Overall Depth | 18.78 in |
Outlet Port Thread Size | 3 in SAE 4 Bolt Flange |
Motor Port Size | SAE #16 |
Description
Forced Air Oil Cooler, HP Heat Removed 500 hp, Max. Flow 350 gpm, Max. Pressure 377 psi, Motor Flow Rate 16.4 gpm, Motor Port Size SAE #16, Inlet Port Thread Size 3 in SAE 4 Bolt Flange, Inlet Port Thread Gender Female, Outlet Port Thread Size 3 in SAE 4 Bolt Flange, Outlet Port Thread Gender Female, Flow Range 20 to 350 gpm, Min. Motor Oil Pressure 1,150 psi, Max. Motor Oil Pressure 3,500 psi, Hydraulic Motor Type Gear, Hydraulic Motor Displacement 1.950 cu in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Water Pump, 2440 (2440)
- FESTO Pushbutton Actuator T-30-SW (T-30-SW)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-100)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- AKG in.C in. Series: 80 GPM, SAE 12 Ports, 31-50K Heat Dissipation (258319)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR45-0372)
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM (HR210-0140)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- Akg Hydraulic System Components