Shop All Hydraulic Motor Oil Coolers
Akg
Oil Cooler, w/Hydraulic Motor, 20-350 GPM
Mfr # HR400-0195
Zoro # G2138720
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,752.99
Free 30-Day Returns
Key Features
- Max. Temp. 250
- Oil Port Size (SAE) #16
- Max. Oil Pressure (PSI) 3500
- Height (In.) 46.96
- Coolant HP Heat Removed 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # HR400-0195
- Zoro # G2138720
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | #16 |
Height (In.) | 46.96 |
Depth (In.) | 20.79 |
Coolant Port Size | 3" SAE 4 Bolt Flange |
Width (In.) | 49.49 |
Overall Depth | 20.79 in |
Overall Height | 46.96 in |
Inlet Port Thread Size | 3 in SAE 4 Bolt Flange |
Overall Width | 49.49 in |
Motor Port Size | SAE #16 |
Outlet Port Thread Size | 3 in SAE 4 Bolt Flange |
Description
Forced Air Oil Cooler, HP Heat Removed 400 hp, Max. Flow 350 gpm, Max. Pressure 377 psi, Motor Flow Rate 16.4 gpm, Motor Port Size SAE #16, Inlet Port Thread Size 3 in SAE 4 Bolt Flange, Inlet Port Thread Gender Female, Outlet Port Thread Size 3 in SAE 4 Bolt Flange, Outlet Port Thread Gender Female, Flow Range 20 to 350 gpm, Min. Motor Oil Pressure 1,170 psi, Max. Motor Oil Pressure 3,500 psi, Hydraulic Motor Type Gear, Hydraulic Motor Displacement 1.950 cu in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633718M)
- GATES XPA1600 Metric V-Belt, 1600mm Outside Length, 13mm Top Width, 1 Ribs (XPA1600)
- MI-T-M Spark Plug Boot, 90Deg (44-0118)
- CLIMAX METAL PRODUCTS N2C-100 Acetal Two-Piece Clamping Collar (N2C-100)
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM (HR210-0140)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- AKG FAN ASSEMBLY 12V FOR DC/DCS20/30/60 (118051)
- THERMAL TRANSFER Oil Coolers MF Series: Thermostatic Temperature Control Kit for MF series (258277)
- Akg Hydraulic System Components