Shop All Hydraulic Motor Oil Coolers
Akg
Oil Cooler, w/Hydraulic Motor, 20-200 GPM
Mfr # HR300-0195
Zoro # G2138739
product price: $6,211.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,211.99
Free 30-Day Returns
Key Features
- Includes Mounting Feet
- Fan Guard Material Steel
- Motor Type Gear
- Heat Exchanger Material Aluminum
- Finish Black Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # HR300-0195
- Zoro # G2138739
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Dimensions
Oil Port Size (SAE) | #16 |
Width (In.) | 43.62 |
Height (In.) | 38.4 |
Depth (In.) | 19.88 |
Coolant Port Size | 2" SAE 4 Bolt Flange |
Outlet Port Thread Size | 2 in SAE 4 Bolt Flange |
Overall Width | 43.62 in |
Overall Depth | 19.88 in |
Overall Height | 38.4 in |
Inlet Port Thread Size | 2 in SAE 4 Bolt Flange |
Motor Port Size | SAE #16 |
Description
Forced Air Oil Cooler, HP Heat Removed 300 hp, Max. Flow 200 gpm, Max. Pressure 377 psi, Motor Flow Rate 16.4 gpm, Motor Port Size SAE #16, Inlet Port Thread Size 2 in SAE 4 Bolt Flange, Inlet Port Thread Gender Female, Outlet Port Thread Size 2 in SAE 4 Bolt Flange, Outlet Port Thread Gender Female, Flow Range 20 to 200 gpm, Min. Motor Oil Pressure 725 psi, Max. Motor Oil Pressure 3,500 psi, Hydraulic Motor Type Gear, Hydraulic Motor Displacement 1.950 cu in, Max. Operating Temp. 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R17D10G, Return Line, 10 micron, Inside-Out (MF0063595)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON 6655568, Pressure Line, 10 micron, Outside-In (MF0058380)
- WEATHERHEAD Coupler Plug, (M)NPT, 3/8, Steel (42)
- KOYO Needle Roller Brg, 1213, 3/4in Bore, 1 Seal (JT-1213)
- AKG Oil Cooler, w/Hydraulic Motor, 20-350 GPM (HR400-0195)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM (HR210-0140)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- THERMAL TRANSFER DF Series: 20-110 GPM, 21.25 L x 31.47 W x 7.01 Depth, 1 1/2 NPT Ports (258118)
- Akg Hydraulic Motor Oil Coolers