Shop All Mobile Oil Coolers
Akg
Oil Cooler, Mobile, 2-30 GPM, 18 HP Removal
Mfr # C-18
Zoro # G3328631
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 18 hp
- Max. Flow Rate 30 gpm
- Min. Flow Rate 2 gpm
- Inlet Port Thread Size SAE #12
- Overall Width 15.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # C-18
- Zoro # G3328631
- Country of Origin United States
- Category Mobile Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #12 |
Overall Width | 15.94 in |
Overall Height | 13.58 in |
Overall Depth | 2.56 in |
Dimension D (In.) | 11.81 |
Dimension F (In.) | 5.04 |
Overall Depth (In.) | 2.56 |
Dimension E (In.) | 12.8 |
Dimension H (In.) | 1 |
Port Size | SAE #16 |
Dimension G (In.) | 5.87 |
Dimension B (In.) | 13.58 |
Overall Height (In.) | 13.58 |
Dimension C (In.) | 11.81 |
Overall Width (In.) | 15.94 |
Dimension A (In.) | 15.94 |
Outlet Port Thread Size | SAE #12 |
Description
Hydraulic Oil Cooler, HP Heat Removed 18 hp, Flow Range 2 to 30 gpm, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 13.58 in, Overall Width 15.94 in, Overall Depth 2.56 in, Max. Pressure 250 psi, Max. Operating Temp. 250 Degrees F, Air Flow 1,000 fpm, Oil Cooler Material Aluminum, Max. Flow Rate 30 gpm, Min. Flow Rate 2 gpm, Includes Universal Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drive Wheel (02654)
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 60 Inch Long x 3 Ribs - 3/3V600 (3R3V600)
- TOMPKINS Hydraulic Fitting-Steel20FJX-20FP (6506-20-20)
- AKG Oil Cooler, Mobile, 8-80 GPM, 48 HP Removal (C-48)
- AKG Oil Cooler, Mobile, 8-80 GPM, 32 HP Removal (C-32)
- AKG Oil Cooler, Mobile, 2-30 GPM, 12 HP Removal (C-12)
- AKG Oil Cooler, Mobile, 8-80 GPM, 66 HP Removal (C-66)
- AKG Oil Cooler, Mobile, 2-30 GPM, 20 HP Removal (C-20)
- AKG Oil Cooler, Mobile, 2-30 GPM, 14 HP Removal (C-14)
- Akg Mobile Oil Coolers