Shop All Forced Air Oil Coolers
Akg
Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP
Mfr # A55-3
Zoro # G8533016
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,233.99
Free 30-Day Returns
Key Features
- HP Heat Removed 55 hp
- Motor Type - Oil Coolers AC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # A55-3
- Zoro # G8533016
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Width (In.) | 30.31 |
Port Size | SAE #20 |
Depth (In.) | 19.5 |
Height (In.) | 25.89 |
Overall Depth | 19.5 in |
Overall Height | 25.89 in |
Overall Width | 30.31 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 55 hp, Voltage 230/460V AC, Number of Phases 3, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 25.89 in, Overall Width 30.31 in, Overall Depth 19.5 in, Flow Range 8 to 80 gpm, 6.2/3.1 Full Load Amps, 2 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48 Frame (5KH32FN3122S)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCR63213, Pressure Line, 10 micron, Outside-In (MF0059280)
- DAYTON B55 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (3X612)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A10-1)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 29A (D60-12-BP60)
- AKG Forced Air Oil Cooler, 20 HP Heat Removed (AP32-P-F)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D60-12)
- AKG Oil Cooler, AC, 20-350 GPM, 230/460 V, 10 HP (A215-3)
- AKG Forced-Air Bypass Oil Cooler, 45PSI (HR260-0140-BP45)
- Akg Forced Air Oil Coolers