Shop All Forced Air Oil Coolers
Akg
Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP
Mfr # A15-1
Zoro # G0820391
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 15 hp
- Motor Type - Oil Coolers AC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # A15-1
- Zoro # G0820391
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #16 |
Height (In.) | 15.91 |
Port Size | SAE #16 |
Depth (In.) | 16 |
Width (In.) | 16.54 |
Overall Depth | 16.0 in |
Overall Height | 15.91 in |
Overall Width | 16.54 in |
Outlet Port Thread Size | SAE #16 |
Description
Forced Air Oil Cooler, HP Heat Removed 15 hp, Voltage 115/230V AC, Number of Phases 1, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 15.91 in, Overall Width 16.54 in, Overall Depth 16.0 in, Flow Range 8 to 80 gpm, 7/3.5 Full Load Amps, 0.5 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12MP-12MJ Blkhd Straight With Lock Nut (2706-LN-12-12)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X04X04X04)
- GATES Micro-V Belts, 500L8 (500L8)
- MIDWEST FASTENER 7/16" x 7/8" x 1/2" Zinc Plated Steel Machine Bushings 2PK (931444)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1 HP (A30-1)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP60)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP45)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 2 HP (A55-3-BP60)
- AKG Forced Air Oil Cooler, 9 HP Heat Removed (AP21-P-F)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D16-12-BP25)
- AKG Forced-Air Bypass Oil Cooler, 45PSI (HR260-0140-BP45)
- Akg Forced Air Oil Coolers