Shop All Forced Air Oil Coolers
Akg
Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP
Mfr # A10-1
Zoro # G2143644
product price: $1,109.99
/ea
Free Shipping & Returns
$1,109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 10 hp
- Motor Type - Oil Coolers AC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # A10-1
- Zoro # G2143644
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #16 |
Depth (In.) | 14.5 |
Height (In.) | 15.91 |
Port Size | SAE #16 |
Width (In.) | 15.75 |
Overall Depth | 14.5 in |
Overall Width | 15.75 in |
Overall Height | 15.91 in |
Outlet Port Thread Size | SAE #16 |
Description
Forced Air Oil Cooler, HP Heat Removed 10 hp, Voltage 115/230V AC, Number of Phases 1, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 15.91 in, Overall Width 15.75 in, Overall Depth 14.5 in, Flow Range 4 to 50 gpm, 7/3.5 Full Load Amps, 0.5 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Adapter 1/2" Male O-Ring Boss X 3/4" Female Pipe Swivel, Straight (6900-08-12-O)
- SKF SKF-6202 2RS, Single Row Ball Brgs, 6202 2RS (6202 2RS)
- PARKER Hose Fitting, Female JIC, Straight, Hose 1 (10643-16-16)
- ARO Manual Air Control Valve, 4-Way, 1/8in NPT (M211HS)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Forced Air Oil Cooler, 3 HP Heat Removed (AP11-P-F)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D45-12-BP45)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- AKG Forced Air Oil Cooler, 12V DC, 0.12 hp (DS1-12)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 85m3/h, 230V, with outlet grille and filter G2 (NSYCVF85M230PF)
- Akg Forced Air Oil Coolers