Shop All Forced Air Oil Coolers
Akg
Oil Cooler, AC, 20-350 GPM, 230/460 V, 10 HP
Mfr # A215-3
Zoro # G2138818
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,276.99
Free 30-Day Returns
Key Features
- HP Heat Removed 215 hp
- Motor Type - Oil Coolers AC
- Max. Flow 350 gpm
- Max. Pressure 250 psi
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # A215-3
- Zoro # G2138818
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | 3 in SAE 4 Bolt Flange |
Port Size | 3" SAE 4 Bolt Flange |
Height (In.) | 46.96 |
Width (In.) | 49.49 |
Depth (In.) | 30.8 |
Overall Depth | 30.8 in |
Overall Height | 46.96 in |
Overall Width | 49.49 in |
Outlet Port Thread Size | 3 in SAE 4 Bolt Flange |
Description
Forced Air Oil Cooler, HP Heat Removed 215 hp, Voltage 230/460V AC, Number of Phases 3, Max. Flow 350 gpm, Max. Pressure 250 psi, Inlet Port Thread Size 3 in SAE 4 Bolt Flange, Inlet Port Thread Gender Female, Outlet Port Thread Size 3 in SAE 4 Bolt Flange, Outlet Port Thread Gender Female, Overall Height 46.96 in, Overall Width 49.49 in, Overall Depth 30.8 in, Flow Range 20 to 350 gpm, 26/13 Full Load Amps, 10 hp HP, Motor Frame Size 215TC, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve Asm, M314SD-120-A (M314SD-120-A)
- D&D 22" Outside Length, 3/8" Top Width, 1 Ribs (3VX220)
- WEATHERHEAD Coupler Body, (F)NPT, 3/8, Brass (420)
- TIMKEN TIM-554, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 554 (554)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP (D70-12)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- AKG Forced Air Oil Cooler, DC Motor (DCSB30-24-BP25-3)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D36-12-BP60)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D16-12-BP25)
- Akg Hydraulic System Components