Shop All Forced Air Oil Coolers
Akg
Oil Cooler, AC, 20-200 GPM, 230/460 V, 5 HP
Mfr # A130-3
Zoro # G2138836
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,599.99
Free 30-Day Returns
Key Features
- HP Heat Removed 130 hp
- Motor Type - Oil Coolers AC
- Max. Flow 200 gpm
- Max. Pressure 377 psi
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # A130-3
- Zoro # G2138836
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | 2 in SAE 4 Bolt Flange |
Width (In.) | 40.94 |
Height (In.) | 37.56 |
Depth (In.) | 25.1 |
Port Size | 2" SAE 4 Bolt Flange |
Overall Height | 37.56 in |
Overall Width | 40.94 in |
Overall Depth | 25.1 in |
Outlet Port Thread Size | 2 in SAE 4 Bolt Flange |
Description
Forced Air Oil Cooler, HP Heat Removed 130 hp, Voltage 230/460V AC, Number of Phases 3, Max. Flow 200 gpm, Max. Pressure 377 psi, Inlet Port Thread Size 2 in SAE 4 Bolt Flange, Inlet Port Thread Gender Female, Outlet Port Thread Size 2 in SAE 4 Bolt Flange, Outlet Port Thread Gender Female, Overall Height 37.56 in, Overall Width 40.94 in, Overall Depth 25.1 in, Flow Range 20 to 200 gpm, 13.2/6.6 Full Load Amps, 5 hp HP, Motor Frame Size 184TC, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1.053 In (AKL.D10)
- X1 TOOLS 2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2000x2)
- NTN Tapered Roller Bearing Cone, 2-15/32 (4T-28995)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D20-12-BP25)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP60)
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP (A8-1-BP25)
- AKG Oil Cooler, AC, 20-350 GPM, 230/460 V, 10 HP (A215-3)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Forced-Air Bypass Oil Cooler, 65PSI (HR20-0218-BP65)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- Akg Forced Air Oil Coolers