Shop All Forced Air Oil Coolers
Akg
Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP
Mfr # AL5-1
Zoro # G2079743
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 5 hp
- Motor Type - Oil Coolers AC
- Max. Flow 30 gpm
- Max. Pressure 377 psi
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # AL5-1
- Zoro # G2079743
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #12 |
Depth (In.) | 12.56 |
Height (In.) | 13.74 |
Width (In.) | 13.78 |
Port Size | SAE #12 |
Overall Width | 13.78 in |
Overall Height | 13.74 in |
Overall Depth | 12.56 in |
Outlet Port Thread Size | SAE #12 |
Description
Forced Air Oil Cooler, HP Heat Removed 5 hp, Voltage 115/230V AC, Number of Phases 1, Max. Flow 30 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 13.74 in, Overall Width 13.78 in, Overall Depth 12.56 in, Flow Range 2 to 30 gpm, 5.4/2.7 Full Load Amps, 0.25 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM EC Motor Potentiometer, 0 to 10V DC (CNEC-0-10V-1FT)
- CONTINENTAL CONTITECH 10X990 AUTO V-BELT (10X990)
- FOSTER Brass Plug, 1/2"x1/2" FPT (K4B)
- DAYTON BX31 Cogged V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5TXL6)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1 HP (A40-1)
- AKG Forced Air Oil Cooler, DC Motor (DCSB30-24-BP25-3)
- AKG Forced-Air Bypass Oil Cooler, 65PSI (HR20-0218-BP65)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP45)
- AKG Forced Air Oil Cooler, 12 HP Heat Removed (AP22-P-F)
- AKG Oil Cooler, AC, 20-350 GPM, 230/460 V, 10 HP (A215-3)
- AKG Forced Air Oil Cooler, HP Heat Removed 25 (A20-3)
- Akg Forced Air Oil Coolers