Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC
Mfr # D70-12-BP60
Zoro # G7885127
product price: $1,575.99
/ea
Free Shipping & Returns
$1,575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 70 hp
- Motor Type - Oil Coolers DC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # D70-12-BP60
- Zoro # G7885127
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Port Size | SAE #20 |
Height (In.) | 20.29 |
Width (In.) | 36.22 |
Depth (In.) | 9.96 |
Overall Width | 36.22 in |
Overall Height | 20.29 in |
Overall Depth | 9.96 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 70 hp, Voltage 12V DC, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 20.29 in, Overall Width 36.22 in, Overall Depth 9.96 in, Flow Range 8 to 80 gpm, 29 Full Load Amps, 0.19 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 3 Gal, Horiz (1TZY7)
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- MONARCH AC Motor, 1 HP, 1725 rpm (50020502371705)
- BANDO S8M-848 Timing Belt, 400-S8M-848 (400-S8M-848)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 5 HP (A130-3)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 29A (D60-12-BP60)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- THERMAL TRANSFER Thermal Transfer Df 1" NPT Port, 16.12 L X 20.75 W X 5.51 Depth (258115)
- Akg Forced Air Oil Coolers