Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC
Mfr # D45-12-BP60
Zoro # G7885160
product price: $1,270.99
/ea
Free Shipping & Returns
$1,270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 45 hp
- Motor Type - Oil Coolers DC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # D45-12-BP60
- Zoro # G7885160
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Port Size | SAE #20 |
Width (In.) | 28.35 |
Height (In.) | 16.56 |
Depth (In.) | 8.45 |
Overall Depth | 8.45 in |
Overall Height | 16.56 in |
Overall Width | 28.35 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 45 hp, Voltage 12V DC, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 16.56 in, Overall Width 28.35 in, Overall Depth 8.45 in, Flow Range 8 to 80 gpm, 17 Full Load Amps, 0.19 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Ideal Tridon 11/16 in. 1-1/2 in. SAE 16 Silver Hose Clamp Stainless Steel Band (625016551)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2565-V2A)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182-256TC (6034)
- AKG Oil Cooler, AC, 8-80 GPM, 115/230 V, 1/2 HP (A15-1)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D30-12-BP65)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D45-12-BP45)
- AKG Forced Air Oil Cooler, 12V DC, 0.12 hp (DS1-12)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- Akg Forced Air Oil Coolers