Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC
Mfr # D36-12-BP60
Zoro # G7885258
product price: $835.99
/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 36 hp
- Motor Type - Oil Coolers DC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # D36-12-BP60
- Zoro # G7885258
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Width (In.) | 20.47 |
Port Size | SAE #20 |
Depth (In.) | 9.96 |
Height (In.) | 18.03 |
Overall Height | 18.03 in |
Overall Width | 20.47 in |
Overall Depth | 9.96 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 36 hp, Voltage 12V DC, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 18.03 in, Overall Width 20.47 in, Overall Depth 9.96 in, Flow Range 8 to 80 gpm, 29 Full Load Amps, 0.48 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Shield, 12.7mm Bore (21XU45)
- CARLISLE BP87 Super Blue Ribbon V-Belt (BP87)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC- 5/8" M (6801-08-10-NWO-FG)
- CONTINENTAL 3/4" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-25-31)
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP (A8-1-BP25)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A10-1)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- AKG Forced Air Oil Cooler, HP Heat Removed 17 (A10-3)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D45-12-BP45)
- Akg Hydraulic System Components