Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC
Mfr # D36-12-BP45
Zoro # G7885151
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 36 hp
- Motor Type - Oil Coolers DC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # D36-12-BP45
- Zoro # G7885151
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Height (In.) | 18.03 |
Depth (In.) | 9.96 |
Width (In.) | 20.47 |
Port Size | SAE #20 |
Overall Depth | 9.96 in |
Overall Height | 18.03 in |
Overall Width | 20.47 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 36 hp, Voltage 12V DC, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 18.03 in, Overall Width 20.47 in, Overall Depth 9.96 in, Flow Range 8 to 80 gpm, 29 Full Load Amps, 0.48 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 1/2, G 1/2 (1A8BFB8)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934023)
- FIELD TUFF Hydraulic Reservoir 10 Gallon (FTF-10GOR)
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Single Acting (1.06PSR01.00)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP (D45-12)
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP (A10-1-BP25)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D60-12)
- AKG Oil Cooler, AC, 8-80 GPM, 230/460 V, 2 HP (A55-3)
- AKG Forced Air Oil Cooler, 12V DC, 0.12 hp (DS1-12)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- THERMAL TRANSFER Thermal Transfer Oil Coolers Dh 6 Mounting, 18.7 L X 24 W X 1.5 Depth (258021)
- Akg Hydraulic System Components