Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC
Mfr # D60-12-BP25
Zoro # G7885081
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 60
- Motor Type - Oil Coolers DC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # D60-12-BP25
- Zoro # G7885081
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Depth (In.) | 8.70 |
Port Size | SAE #20 |
Height (In.) | 20.29 |
Width (In.) | 35.63 |
Overall Depth | 8.70" |
Overall Width | 35.63" |
Overall Height | 20.29" |
Outlet Port Thread Size | SAE #20 |
Motor Frame Size | IP 68 |
Description
Forced Air Oil Cooler, HP Heat Removed 60 hp, Voltage 12V DC, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 20.29 in, Overall Width 35.63 in, Overall Depth 8.7 in, Flow Range 4 to 50 gpm, 29 Full Load Amps, 0.48 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 34"L, RH, 304SS (062710000003)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- DART CONTROLS PulseGenerator, 10 Pulse/Rev, 4.5 to 24vdc (PU-20E)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/8-B)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1 HP (A30-1)
- AKG Oil Cooler, AC, 20-350 GPM, 230/460 V, 10 HP (A215-3)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 3 HP (A90-3)
- AKG Forced Air Oil Cooler, 20 HP Heat Removed (AP32-P-F)
- AKG Oil Cooler, AC, 4-50 GPM, 115/230 V, 1/2 HP (A20-1)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 5 HP (A130-3)
- Akg Hydraulic System Components