Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC
Mfr # D30-12-BP65
Zoro # G7885145
product price: $1,036.99
/ea
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 30 hp
- Motor Type - Oil Coolers DC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # D30-12-BP65
- Zoro # G7885145
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Port Size | SAE #20 |
Depth (In.) | 8.70 |
Height (In.) | 17.63 |
Width (In.) | 19.69 |
Overall Height | 17.63 in |
Overall Depth | 8.7 in |
Overall Width | 19.69 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 30 hp, Voltage 12V DC, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 17.63 in, Overall Width 19.69 in, Overall Depth 8.7 in, Flow Range 4 to 50 gpm, 29 Full Load Amps, 0.48 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHINN FU CO OF AMERICA Coupler (B69478)
- ENERPAC Fz Series High Pressure Straight Hydraulic Nipple, 43167, Mnptf, Steel, Domestic (FZ-1617)
- ZORO SELECT Cable, Safety, 1/8 in. (3MC06)
- MAXIM Hyd Cylinder, 4 In Bore, 10 In Stroke (288-366)
- AKG Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP (D10-12)
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP (AL5-1-BP65)
- AKG Oil Cooler, AC, 20-350 GPM, 230/460 V, 10 HP (A215-3)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- AKG Forced Air Oil Cooler, DC Motor (DCSB30-24-BP25-3)
- AKG Forced Air Oil Cooler, 3 HP Heat Removed (AP11-P-F)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.19 HP (D20-12)
- Akg Hydraulic System Components