Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC
Mfr # D20-12-BP65
Zoro # G7885136
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 20 hp
- Motor Type - Oil Coolers DC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # D20-12-BP65
- Zoro # G7885136
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #16 |
Height (In.) | 13.63 |
Width (In.) | 15.75 |
Depth (In.) | 7.23 |
Port Size | SAE #16 |
Overall Height | 13.63 in |
Overall Depth | 7.23 in |
Overall Width | 15.75 in |
Outlet Port Thread Size | SAE #16 |
Description
Forced Air Oil Cooler, HP Heat Removed 20 hp, Voltage 12V DC, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 13.63 in, Overall Width 15.75 in, Overall Depth 7.23 in, Flow Range 4 to 50 gpm, 17 Full Load Amps, 0.19 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC106, 11.2 ton Capacity, 6.13 in Stroke, General Purpose Hydraulic Cylinder (RC106)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R902603004, 25 micron, Outside-In (MF0614326)
- FESTO Predetermining Counter PZV-E-C (PZV-E-C)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod (288432)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D20-12-BP25)
- AKG Oil Cooler, AC, 20-200 GPM, 230/460 V, 5 HP (A130-3)
- AKG Forced Air Oil Cooler, HP Heat Removed 18 (A15-3)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP (D70-12)
- AKG Forced Air Oil Cooler, 9 HP Heat Removed (AP21-P-F)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D60-12)
- Akg Forced Air Oil Coolers