Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor
Mfr # A30-3
Zoro # G7885711
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,409.99
Free 30-Day Returns
Key Features
- HP Heat Removed 30 hp
- Motor Type - Oil Coolers AC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # A30-3
- Zoro # G7885711
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Depth (In.) | 16.75 |
Height (In.) | 24.03 |
Port Size | SAE #20 |
Width (In.) | 25.59 |
Overall Height | 24.03 in |
Overall Depth | 16.75 in |
Overall Width | 25.59 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 30 hp, Voltage 230/460V AC, Number of Phases 3, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 24.03 in, Overall Width 25.59 in, Overall Depth 16.75 in, Flow Range 4 to 50 gpm, 3.8 Full Load Amps, 1 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Cplg Hub, Bore Dia 20 mm, Size MJC41 (MJC41-20-A)
- KRYTOX 2 oz Tube White (AUT 2245)
- FASCO HVAC Motor, OAO, 1/20 HP, 1550 rpm, Stud (D471)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- AKG Forced Air Oil Cooler, 9 HP Heat Removed (AP21-P-F)
- AKG Forced-Air Bypass Oil Cooler, 60PSI (HR180-0050-BP60)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D20-12-BP25)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 2 HP (A55-3-BP60)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D60-12)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D45-12-BP45)
- Akg Forced Air Oil Coolers