Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP
Mfr # D36-12
Zoro # G0423491
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 36 hp
- Motor Type - Oil Coolers DC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # D36-12
- Zoro # G0423491
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Depth (In.) | 9.96 |
Port Size | SAE #20 |
Width (In.) | 20.47 |
Height (In.) | 18.03 |
Overall Width | 20.47 in |
Overall Depth | 9.96 in |
Overall Height | 18.03 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 36 hp, Voltage 12V DC, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 18.03 in, Overall Width 20.47 in, Overall Depth 9.96 in, Flow Range 8 to 80 gpm, 29 Full Load Amps, 0.48 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 18mm, Steel (MCL-18-F)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 4-1/2 In. (VCR-4-1/2)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCP211-32)
- DUFF-NORTON LinearActuator, 8"Stroke L., 115VAC, 1.4A (LS25-1B5TN-08)
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.48 HP (D70-12)
- AKG Forced Air Oil Cooler, 12V DC, 0.12 hp (DS1-12)
- AKG Forced Air Oil Cooler, 9 HP Heat Removed (AP21-P-F)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D60-12)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D36-12-BP60)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP25)
- AKG Oil Cooler, 2 to 30 gpm, DC Motor, 12VDC (D10-12-BP65)
- Akg Hydraulic System Components