Shop All Forced Air Oil Coolers
Akg
Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP
Mfr # D30-12
Zoro # G2188602
product price: $963.99
/ea
Free Shipping & Returns
$963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 30 hp
- Motor Type - Oil Coolers DC
- Max. Flow 50 gpm
- Max. Pressure 377 psi
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # D30-12
- Zoro # G2188602
- Country of Origin United States
- Category Forced Air Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #20 |
Width (In.) | 19.69 |
Port Size | SAE #20 |
Depth (In.) | 8.7 |
Height (In.) | 17.63 |
Overall Depth | 8.7 in |
Overall Width | 19.69 in |
Overall Height | 17.63 in |
Outlet Port Thread Size | SAE #20 |
Description
Forced Air Oil Cooler, HP Heat Removed 30 hp, Voltage 12V DC, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 17.63 in, Overall Width 19.69 in, Overall Depth 8.7 in, Flow Range 4 to 50 gpm, 29 Full Load Amps, 0.48 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE B 2 HP HP, 145T Frame, 230/460V Voltage, 1750 Nameplate RPM (EHM3157T)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-150 (236150)
- EAGLE BELTING Round Belt, Solid, 12mm, Polyurethane (4905312)
- BUYERS PRODUCTS 50 GPM Return Line Filter Head 1-1/4 Inch NPT/25 PSI Bypass (FH225)
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP (A8-1)
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP (AL5-1)
- AKG Oil Cooler, 12 VDC, 4-50 GPM, 0.48 HP (D60-12)
- AKG Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP (D10-12)
- AKG Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC (D20-12-BP25)
- AKG Forced Air Oil Cooler, 230/460VAC, 0.25 HP (AL5-3)
- Akg Hydraulic System Components