Shop All Mobile Oil Coolers
Akg
Oil Cooler, 10-110 GPM, 120 HP Removal
Mfr # C-120
Zoro # G7536977
product price: $1,419.99
/ea
Free Shipping & Returns
$1,419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP Heat Removed 120 hp
- Max. Flow Rate 120 gpm
- Min. Flow Rate 10 gpm
- Inlet Port Thread Size SAE #24
- Overall Width 31.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Akg
- MFR # C-120
- Zoro # G7536977
- Country of Origin United States
- Category Mobile Oil Coolers
Dimensions
Inlet Port Thread Size | SAE #24 |
Overall Width | 31.5 in |
Overall Height | 39.49 in |
Overall Depth | 2.56 in |
Dimension E (In.) | 38.39 |
Port Size | SAE #24 |
Overall Depth (In.) | 2.56 |
Dimension G (In.) | 10 |
Overall Width (In.) | 31.5 |
Dimension F (In.) | 5.75 |
Dimension C (In.) | 37.2 |
Dimension B (In.) | 39.49 |
Overall Height (In.) | 39.49 |
Dimension D (In.) | 27.56 |
Dimension A (In.) | 31.5 |
Dimension H (In.) | 1.58 |
Outlet Port Thread Size | SAE #24 |
Description
Hydraulic Oil Cooler, HP Heat Removed 120 hp, Flow Range 10 to 120 gpm, Inlet Port Thread Size SAE #24, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #24, Outlet Port Thread Gender Female, Overall Height 39.49 in, Overall Width 31.5 in, Overall Depth 2.56 in, Max. Pressure 250 psi, Max. Operating Temp. 250 Degrees F, Air Flow 1,000 fpm, Oil Cooler Material Aluminum, Max. Flow Rate 120 gpm, Min. Flow Rate 10 gpm, Includes Universal Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 7.75 in OD (BK80)
- CONCENTRIC INTERNATIONAL Gear Pump, 0.244 cu in/rev, 4000 PSI Max (1850224)
- BAND-IT Center Punch Clamp 201S 5/8X .025, PK25 (CP18S9)
- LEGACY Coupler/Plug Kit, 1/4, Steel/Aluminum (A72458C)
- AKG Oil Cooler, Mobile, 2-30 GPM, 20 HP Removal (C-20)
- AKG Oil Cooler, Mobile, 8-80 GPM, 66 HP Removal (C-66)
- AKG Oil Cooler, Mobile, 2-30 GPM, 12 HP Removal (C-12)
- AKG Oil Cooler, 10-110 GPM, 82 HP Removal (C-82)
- AKG Oil Cooler, Mobile, 2-30 GPM, 14 HP Removal (C-14)
- AKG Oil Cooler, Mobile, 2-30 GPM, 8 HP Removal (C-8)
- MAXIM Mobile Oil Cooler 79 Gpm, 250 PSI, Sae 16 Ports, 1.3125-12 Thread, 258530 (258530)
- Akg Mobile Oil Coolers