Shop All Hydraulic Motor Oil Coolers
Akg
Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1
Mfr # 8407.304.0379
Zoro # G1889395
original price:
$367.45
21% off
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 12 V DC, CCW
- For Use With 4UJF7, 4UJF8, 4UJG1, 4UJG2
- Motor Type OEM Replacement
- Voltage 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Akg
- MFR # 8407.304.0379
- Zoro # G1889395
- Country of Origin United States
- Category Hydraulic Motor Oil Coolers
Details
Type | 12 V DC, CCW |
For Use With | 4UJF7, 4UJF8, 4UJG1, 4UJG2 |
Item | Motor Fan Assembly |
Motor Type | OEM Replacement |
Voltage | 12VDC |
Description
Motor Fan Assembly, 12 V DC, CCW, For Use With 4UJF7, 4UJF8, 4UJG1, 4UJG2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY ROLLER CHAIN #60 HEAVY CONNECTOR LINK (131565)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- BUNTING BEARINGS Thrust Washer, 1.500" I.D., 2.500" O.D. (EBTW244002)
- DAYTON DC Gearmotor, 113.0 in-lb Max. Torque, 64 RPM Nameplate RPM, 90V DC Voltage (4Z382)
- AKG in.C in. Series: 22 GPM, SAE 12 Ports, 12.5 - 22K Heat Dissipation (258316)
- AKG DC Motor, For 4UJF4 (8407.361.1079)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR45-0372)
- AKG Oil Cooler, w/Hydraulic Motor, 4-50 GPM (HR20-0218)
- AKG Oil Cooler, w/Hydraulic Motor, 8-80 GPM (HR75-0050)
- AKG Oil Cooler, w/Hydraulic Motor, 20-200 GPM (HR210-0140)
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- Akg Hydraulic Motor Oil Coolers